- Metric
- M3.5x0.6 Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
| No. of Flutes | 3 |
| Overall Length | 2.5 in |
| Thread Tolerance | 6H |
| Thread Type | Metric |
| Diameter - Decimal | 0.105 in |
| Material | Carbide |
| Shank Size - Metric | 6.35 mm |
| Thread Pitch | 0.6 mm |
| Weight | 0.0 LB |

