- Metric
- M12x1.75 Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
| Shank Size - Metric | 9.52 mm |
| Material | Carbide |
| Diameter - Decimal | 0.360 in |
| Overall Length | 3 in |
| No. of Flutes | 3 |
| Thread Tolerance | 6H |
| Thread Pitch | 1.75 mm |
| Thread Type | Metric |
| Weight | 0.0 LB |

