- 20 Pieces
| Inch/Metric | Inch |
| Drill Size | #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64 |
| Case Type | Metal Case |
| No. of Pieces | 20 |
| Material | HSS |
| Weight | 0.0 LB |
| Inch/Metric | Inch |
| Drill Size | #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64 |
| Case Type | Metal Case |
| No. of Pieces | 20 |
| Material | HSS |
| Weight | 0.0 LB |