- #12 Diameter
- 3.5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 58.74 mm |
| Coating | Bright |
| Shank Length | 1.1875 in |
| Diameter - Metric | 4.80 mm |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Size | 0.189 in |
| Overall Length | 3.5 in |
| Drill Style | Jobber |
| Diameter - Wire | #12 |
| Diameter - Decimal | 0.189 in |
| Shank Length - Metric | 30.16 mm |
| Point Angle | 135 degree |
| Material | HSS |
| Shank Size - Metric | 4.8 mm |
| Flute Length | 2.3125 in |
| Weight | 0.3 LB |
| EAN or UPC | 662355410820 |

