- 7/16 in Diameter
- 5.5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Flute Length - Metric | 103.19 mm |
| Shank Size - Metric | 11.11 mm |
| Diameter - Fraction | 7/16 in |
| Material | HSS |
| Drill Style | Jobber |
| Shank Length | 1.4375 in |
| Shank Length - Metric | 36.51 mm |
| Coating | TiN |
| Shank Size | 0.4375 in |
| Overall Length | 5.5 in |
| Flute Length | 4.0625 in |
| Diameter - Decimal | 0.4375 in |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Weight | 1.0 LB |
| EAN or UPC | 662355416280 |

