- A - Z Size Range
- 26 Pieces
- 135 degree Point Angle
- TiN Coating
| Size Range | A - Z |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| No. of Pieces | 26 |
| Weight | 3.0 LB |
| EAN or UPC | 662355418017 |
| Size Range | A - Z |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| No. of Pieces | 26 |
| Weight | 3.0 LB |
| EAN or UPC | 662355418017 |