- 3/32 in Diameter
- 2.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Size Type | Decimal |
| Shank Length - Metric | 25.4 mm |
| Finish | Steam Oxide |
| Diameter - Decimal | 0.09375 in |
| Shank Size | 0.0938 in |
| Shank Size - Metric | 2.38 mm |
| Flute Length | 1.25 in |
| Drill Size | 0.09 in |
| Material | HSS |
| Point Angle | 118 degree |
| Drill Style | Jobber |
| Diameter - Fraction | 3/32 in |
| Direction of Rotation | Right Hand |
| Flute Length - Metric | 31.75 mm |
| Shank Type | Straight |
| Shank Length | 1 in |
| Drill Length Type | Jobber |
| No. of Flutes | 2 |
| Overall Length | 2.25 in |
| Coating | Steam Oxide |
| Weight | 0.1 LB |
| EAN or UPC | 662355440063 |

