- 1/16 in - 1/2 Size Range
- 29 Pieces
- 135 degree Point Angle
- Steam Oxide Coating
| Size Range | 1/16 in - 1/2 |
| No. of Pieces | 29 |
| Finish | Steam Oxide |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| Weight | 3.2 LB |
| EAN or UPC | 662355456408 |
| Size Range | 1/16 in - 1/2 |
| No. of Pieces | 29 |
| Finish | Steam Oxide |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| Weight | 3.2 LB |
| EAN or UPC | 662355456408 |