- #61 - #80 Size Range
- 20 Pieces
- 135 degree Point Angle
- Steam Oxide Coating
| Size Range | #61 - #80 |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| No. of Pieces | 20 |
| Weight | 0.1 LB |
| EAN or UPC | 662355456569 |
| Size Range | #61 - #80 |
| Point Angle | 135 degree |
| Drill Type | Heavy-Duty |
| No. of Pieces | 20 |
| Weight | 0.1 LB |
| EAN or UPC | 662355456569 |