- #80 Diameter
- 0.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Diameter - Decimal | 0.0135 in |
| No. of Flutes | 2 |
| Shank Size | 0.0135 in |
| Shank Length - Metric | 15.88 mm |
| Flute Length | 0.125 in |
| Coating | Bright |
| Shank Type | Straight |
| Point Angle | 118 degree |
| Shank Size - Metric | 0.34 mm |
| Flute Length - Metric | 3.17 mm |
| Material | HSS |
| Diameter - Wire | #80 |
| Shank Length | 0.625 in |
| Overall Length | 0.75 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355461501 |

