- 0.65 mm Diameter
- 1.0236 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 0.65 mm |
| Shank Length | 0.7086 in |
| Coating | Bright |
| Flute Length - Metric | 8 mm |
| Diameter - Metric | 0.65 mm |
| No. of Flutes | 2 |
| Shank Size | 0.0256 in |
| Diameter - Decimal | 0.0256 in |
| Point Angle | 118 degree |
| Overall Length | 1.0236 in |
| Flute Length | 0.315 in |
| Material | HSS |
| Drill Style | Jobber |
| Shank Length - Metric | 18 mm |
| Shank Type | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 662355472163 |

