- 1.90 mm Diameter
- 1.811 in Overall Length
- HSS-CO 5% (M35) Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 0.9449 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 1.9 mm |
| Flute Length - Metric | 22 mm |
| Diameter - Metric | 1.90 mm |
| Overall Length | 1.811 in |
| Drill Style | Jobber |
| Material | HSS-CO 5% (M35) |
| Shank Size | 0.0748 in |
| Diameter - Decimal | 0.0748 in |
| Shank Type | Straight |
| Shank Length - Metric | 24 mm |
| Point Angle | 135 degree |
| Flute Length | 0.8661 in |
| Coating | Straw |
| Weight | 0.0 LB |

