- 1 mm - 10 mm Size Range
- 19 Pieces
- 135 degree Point Angle
- Straw Coating
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| No. of Pieces | 19 |
| Size Range | 1 mm - 10 mm |
| Weight | 0.0 LB |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| No. of Pieces | 19 |
| Size Range | 1 mm - 10 mm |
| Weight | 0.0 LB |