- 1 3/16 in Diameter
- 6.625 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Reduced |
| Overall Length | 6.625 in |
| Shank Size | 1 in |
| Material | HSS |
| Shank Length - Metric | 57.15 mm |
| Shank Size - Metric | 25.4 mm |
| Point Angle | 118 degree |
| Diameter - Fraction | 1 3/16 in |
| No. of Flutes | 2 |
| Drill Style | Screw Machine |
| Flute Length - Metric | 107.95 mm |
| Flute Length | 4.25 in |
| Coating | Steam Oxide |
| Diameter - Decimal | 1.1875 in |
| Shank Length | 2.25 in |
| Weight | 1.4 LB |
| EAN or UPC | 662355485767 |

