- J Diameter
- 2.6875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Overall Length | 2.6875 in |
| Flute Length | 1.5 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Drill Style | Screw Machine |
| Flute Length - Metric | 38.1 mm |
| Shank Size | 0.277 in |
| Diameter - Decimal | 0.277 in |
| Shank Size - Metric | 7.04 mm |
| Shank Length - Metric | 30.16 mm |
| Shank Length | 1.1875 in |
| Diameter - Wire | J |
| Coating | Bright |
| Material | HSS |
| Weight | 0.4 LB |
| EAN or UPC | 662355488102 |

