- #2 Diameter
- 2.4375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 28.57 mm |
| Shank Length | 1.125 in |
| Shank Size - Metric | 5.61 mm |
| Diameter - Decimal | 0.221 in |
| Shank Type | Straight |
| Flute Length | 1.3125 in |
| Overall Length | 2.4375 in |
| Diameter - Wire | #2 |
| Coating | Bright |
| Drill Style | Screw Machine |
| Shank Size | 0.221 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Material | HSS |
| Flute Length - Metric | 33.34 mm |
| Weight | 0.3 LB |
| EAN or UPC | 662355490723 |

