- 1/64 in Diameter
- 1.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 1.5 in |
| Flute Length | 0.3125 in |
| Shank Size - Metric | 0.4 mm |
| Flute Length - Metric | 7.94 mm |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Drill Style | Taper Length |
| Material | HSS |
| Shank Size | 0.0156 in |
| Shank Length - Metric | 30.16 mm |
| Diameter - Fraction | 1/64 in |
| Shank Length | 1.1875 in |
| Diameter - Decimal | 0.015625 in |
| Point Angle | 118 degree |
| No. of Flutes | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 662355497012 |

