- 9/64 in Diameter
- 5.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Shank Type | Straight |
| Material | HSS |
| Flute Length - Metric | 76.2 mm |
| Flute Length | 3 in |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.140625 in |
| Shank Size - Metric | 3.57 mm |
| Overall Length | 5.375 in |
| Shank Size | 0.1406 in |
| Diameter - Fraction | 9/64 in |
| Shank Length | 2.375 in |
| Drill Style | Taper Length |
| Shank Length - Metric | 60.32 mm |
| No. of Flutes | 2 |
| Weight | 0.2 LB |
| EAN or UPC | 662355497098 |

