- 49/64 in Diameter
- 9.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Coating | Steam Oxide |
| Shank Size - Metric | 19.45 mm |
| Shank Type | Straight |
| Shank Length | 3.875 in |
| Diameter - Decimal | 0.765625 in |
| Flute Length | 6 in |
| Shank Size | 0.7656 in |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Fraction | 49/64 in |
| Shank Length - Metric | 98.42 mm |
| Overall Length | 9.875 in |
| Drill Style | Taper Length |
| Point Angle | 118 degree |
| Flute Length - Metric | 152.4 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662355497494 |

