- 33/64 in Diameter
- 6.625 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Coating | Straw |
| Shank Size - Metric | 13.1 mm |
| Drill Style | Jobber |
| Shank Length | 1.8125 in |
| Diameter - Decimal | 0.515625 in |
| Flute Length - Metric | 122.24 mm |
| Overall Length | 6.625 in |
| Diameter - Fraction | 33/64 in |
| Shank Type | Straight |
| Flute Length | 4.8125 in |
| Material | HSS-CO 8% (M42) |
| Shank Length - Metric | 46.04 mm |
| Shank Size | 0.5156 in |
| Point Angle | 135 degree |
| Weight | 0.3 LB |
| EAN or UPC | 662355500750 |

