- V Diameter
- 7 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.377 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 66.67 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Shank Size | 0.377 in |
| Flute Length | 4.375 in |
| Point Angle | 118 degree |
| Diameter - Wire | V |
| Shank Length | 2.625 in |
| Drill Style | Taper Length |
| Shank Size - Metric | 9.58 mm |
| Shank Type | Straight |
| Flute Length - Metric | 111.13 mm |
| Overall Length | 7 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355504222 |

