Skip to content Skip to navigation menu
Chicago-Latrobe52475

52475

190F 1-11/64 HS 1/2 FLAT SHANK S&D
Item #103879858
  • 1 11/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Reduced Shank Type
+ Show More + Show Less
Chicago-Latrobe52475
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 11/64 in Diameter
  • 6 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 1.171875 in
Overall Length 6 in
Coating Steam Oxide
Shank Length 2.25 in
Shank Size 0.5 in
Material HSS
Shank End Feature Length 0.875 in
Shank End Feature 3 Flats
Point Angle 118 degree
No. of Flutes 2
Drill Style Silver & Deming
Flute Length - Metric 79.38 mm
Shank Neck Diameter 1.1279 in
Shank Type Reduced
Shank Length - Metric 57.15 mm
Shank Neck Length 0.5 in
Diameter - Fraction 1 11/64 in
Shank Size - Metric 12.7 mm
Flute Length 3.125 in
Weight 0.9 LB
EAN or UPC 662355524756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison