- 18 Pieces
| No. of Pieces | 18 |
| Material | HSS |
| Drill Size | #36, #29, #25, #21, #7, F, 5/16, U, 27/64 |
| Case Type | Metal Index |
| Inch/Metric | Inch |
| Weight | 1.7 LB |
| EAN or UPC | 662355525807 |
| No. of Pieces | 18 |
| Material | HSS |
| Drill Size | #36, #29, #25, #21, #7, F, 5/16, U, 27/64 |
| Case Type | Metal Index |
| Inch/Metric | Inch |
| Weight | 1.7 LB |
| EAN or UPC | 662355525807 |