- 5/8 in Diameter
- 8.75 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Point Angle | 135 degree |
| Diameter - Fraction | 5/8 in |
| Shank Length | 3.875 in |
| Material | HSS-CO 8% (M42) |
| No. of Flutes | 2 |
| Coating | Straw |
| Shank Length - Metric | 98.42 mm |
| Flute Length - Metric | 123.82 mm |
| Overall Length | 8.75 in |
| Flute Length | 4.875 in |
| Drill Style | Taper Shank |
| Diameter - Decimal | 0.625 in |
| Weight | 0.6 LB |
| EAN or UPC | 662355530405 |

