- 1 7/16 in Diameter
- 14.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| No. of Flutes | 2 |
| Diameter - Fraction | 1 7/16 in |
| Drill Style | Taper Shank |
| Overall Length | 14.75 in |
| Flute Length - Metric | 231.77 mm |
| Flute Length | 9.125 in |
| Diameter - Decimal | 1.4375 in |
| Shank Type | #4 Morse Taper |
| Point Angle | 118 degree |
| Coating | Steam Oxide |
| Shank Length - Metric | 142.88 mm |
| Shank Length | 5.625 in |
| Weight | 3.8 LB |
| EAN or UPC | 662355531921 |

