- 31/64 in Diameter
- 5.875 in Overall Length
- HSS-CO 8% (M42) Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Decimal | 0.484375 in |
| Point Angle | 135 degree |
| Flute Length | 4.375 in |
| Overall Length | 5.875 in |
| Shank Length - Metric | 38.1 mm |
| No. of Flutes | 2 |
| Coating | TiN |
| Shank Size | 0.4844 in |
| Shank Type | Straight |
| Flute Length - Metric | 111.13 mm |
| Drill Style | Jobber |
| Shank Length | 1.5 in |
| Diameter - Fraction | 31/64 in |
| Shank Size - Metric | 12.3 mm |
| Material | HSS-CO 8% (M42) |
| Weight | 1.2 LB |
| EAN or UPC | 662355540749 |

