Skip to content Skip to navigation menu
Chicago-Latrobe54126

54126

11PC 1.0MM-6.0MMX.5MM COB JOB SET
Item #103886820
  • 1 mm - 6 mm Size Range
  • 11 Pieces
  • 135 degree Point Angle
  • Straw Coating
Chicago-Latrobe54126
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 mm - 6 mm Size Range
  • 11 Pieces
  • 135 degree Point Angle
  • Straw Coating
Size Range 1 mm - 6 mm
Drill Type Heavy-Duty
Point Angle 135 degree
No. of Pieces 11
Weight 0.6 LB
EAN or UPC 662355541265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison