- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 135 degree Point Angle
- TiN Coating
| No. of Pieces | 29 |
| Drill Type | Heavy-Duty |
| Size Range | 1/16 in - 1/2 in |
| Point Angle | 135 degree |
| Weight | 3.2 LB |
| EAN or UPC | 662355541289 |
| No. of Pieces | 29 |
| Drill Type | Heavy-Duty |
| Size Range | 1/16 in - 1/2 in |
| Point Angle | 135 degree |
| Weight | 3.2 LB |
| EAN or UPC | 662355541289 |