- 19/32 in Diameter
- 8.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 2.25 in |
| Flute Length - Metric | 165.1 mm |
| Diameter - Decimal | 0.59375 in |
| Drill Style | Taper Length |
| Shank Size | 0.5938 in |
| Coating | TiN |
| Diameter - Fraction | 19/32 in |
| Shank Type | Straight |
| Shank End Feature | Tang |
| No. of Flutes | 2 |
| Flute Length | 6.5 in |
| Shank End Feature Length | 0.5625 in |
| Point Angle | 135 degree |
| Overall Length | 8.75 in |
| Shank Length - Metric | 57.15 mm |
| Material | HSS |
| Shank Size - Metric | 15.08 mm |
| Weight | 0.5 LB |
| EAN or UPC | 662355552704 |

