- 36 Pieces
| Drill Size | #36, #33, #29, #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 |
| Material | HSS |
| No. of Pieces | 36 |
| Inch/Metric | Inch |
| Case Type | Metal Index |
| Weight | 3.8 LB |
| EAN or UPC | 662355553053 |
| Drill Size | #36, #33, #29, #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 |
| Material | HSS |
| No. of Pieces | 36 |
| Inch/Metric | Inch |
| Case Type | Metal Index |
| Weight | 3.8 LB |
| EAN or UPC | 662355553053 |