- 3 in Overall Length
| Diameter - Metric | 4.76 mm |
| Diameter - Decimal | 0.1875 in |
| Drill Style | Center Drill |
| Flute Length - Metric | 28.57 mm |
| Shank Size - Metric | 12.7 mm |
| Material | HSS |
| Finish | Bright |
| No. of Flutes | 2 |
| End Type | Double |
| Diameter - Fraction | 3/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355567661 |

