Skip to content Skip to navigation menu
Chicago-Latrobe57729

57729

13PC 1MM-7MMX0.5MM JOB SET-BLACK
Item #103925224
  • 1 mm - 7 mm Size Range
  • 13 Pieces
  • 118 degree Point Angle
  • Steam Oxide Coating
Chicago-Latrobe57729
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 mm - 7 mm Size Range
  • 13 Pieces
  • 118 degree Point Angle
  • Steam Oxide Coating
No. of Pieces 13
Point Angle 118 degree
Size Range 1 mm - 7 mm
Drill Type General Purpose
Weight 1.1 LB
EAN or UPC 662355577295
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison