- 29 Pieces
| Width | 4 9/64 in |
| Material | Metal |
| Height | 8 7/8 in |
| Family Name | 29 Compartments Huot® Metal Index Case |
| Case Type | Huot® Metal Index |
| Length | 1 25/32 in |
| No. of Pieces | 29 |
| Size Range | 1/16 in-1/2 in x 1/64 in |
| Finish | Painted |
| Type | Drill Set Case |
| Weight | 1.2 LB |
| EAN or UPC | 662355578049 |

