
- 20 Pieces
No. of Pieces | 20 |
Type | Drill Set Case |
Finish | Painted |
Size Range | #61 - #80 |
Weight | 0.1 LB |
EAN or UPC | 662355578056 |

No. of Pieces | 20 |
Type | Drill Set Case |
Finish | Painted |
Size Range | #61 - #80 |
Weight | 0.1 LB |
EAN or UPC | 662355578056 |