- Carbon Steel Material
| Tool Size | #2 |
| For Screw Size | #12 to 5/16 in |
| Drill Diameter | 7/64 in |
| Overall Length | 2 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355650035 |
| Tool Size | #2 |
| For Screw Size | #12 to 5/16 in |
| Drill Diameter | 7/64 in |
| Overall Length | 2 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355650035 |