- Carbon Steel Material
| Drill Diameter | 5/32 in |
| Tool Size | #3 |
| Diameter | 1/8 in, 1/4 in |
| For Screw Size | 5/16 in to 7/16 in |
| Overall Length | 2 3/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355650059 |
| Drill Diameter | 5/32 in |
| Tool Size | #3 |
| Diameter | 1/8 in, 1/4 in |
| For Screw Size | 5/16 in to 7/16 in |
| Overall Length | 2 3/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 662355650059 |