- Carbon Steel Material
| For Screw Size | 7/16 in to 9/16 in |
| For Pipe Size | 1/8 in |
| Drill Diameter | 1/4 in |
| Tool Size | #4 |
| Overall Length | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 662355650073 |
| For Screw Size | 7/16 in to 9/16 in |
| For Pipe Size | 1/8 in |
| Drill Diameter | 1/4 in |
| Tool Size | #4 |
| Overall Length | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 662355650073 |