- Carbon Steel Material
| Drill Diameter | 17/64 in |
| For Pipe Size | 1/8 in |
| Overall Length | 3 3/8 in |
| Tool Size | #5 |
| Diameter | 1/4 in, 7/16 in |
| For Screw Size | 9/16 in to 3/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355650097 |
| Drill Diameter | 17/64 in |
| For Pipe Size | 1/8 in |
| Overall Length | 3 3/8 in |
| Tool Size | #5 |
| Diameter | 1/4 in, 7/16 in |
| For Screw Size | 9/16 in to 3/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355650097 |