- Carbon Steel Material
| For Screw Size | 1 3/8 in to 1 3/4 in |
| For Pipe Size | 3/4 in |
| Drill Diameter | 13/16 in |
| Tool Size | #8 |
| Overall Length | 4 3/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 662355650219 |
| For Screw Size | 1 3/8 in to 1 3/4 in |
| For Pipe Size | 3/4 in |
| Drill Diameter | 13/16 in |
| Tool Size | #8 |
| Overall Length | 4 3/8 in |
| Weight | 0.9 LB |
| EAN or UPC | 662355650219 |