- Carbon Steel Material
| Tool Size | #9 |
| For Pipe Size | 1 in |
| Overall Length | 4 5/8 in |
| Drill Diameter | 1 1/16 in |
| For Screw Size | 1 3/4 in to 2 1/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 662355650233 |
| Tool Size | #9 |
| For Pipe Size | 1 in |
| Overall Length | 4 5/8 in |
| Drill Diameter | 1 1/16 in |
| For Screw Size | 1 3/4 in to 2 1/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 662355650233 |