- 11/64 in Diameter
- 5.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Taper Length |
| Shank Type | Straight |
| Shank Size | 0.1719 in |
| Overall Length | 5.75 in |
| Shank Length - Metric | 41.27 mm |
| Shank End Feature Length | 0.28125 in |
| Shank Size - Metric | 4.37 mm |
| Shank Length | 1.625 in |
| Flute Length | 4.125 in |
| Material | HSS |
| Coating | Bright |
| Shank End Feature | Tang |
| Diameter - Fraction | 11/64 in |
| Diameter - Decimal | 0.171875 in |
| Flute Length - Metric | 104.77 mm |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Weight | 0.4 LB |
| EAN or UPC | 662355688113 |

