- 1/16 in - 3/8 in Size Range
- 21 Pieces
- 135 degree Point Angle
- Steam Oxide Coating
| Point Angle | 135 degree |
| Size Range | 1/16 in - 3/8 in |
| No. of Pieces | 21 |
| Drill Type | Heavy-Duty |
| Weight | 1.6 LB |
| EAN or UPC | 662355698525 |
| Point Angle | 135 degree |
| Size Range | 1/16 in - 3/8 in |
| No. of Pieces | 21 |
| Drill Type | Heavy-Duty |
| Weight | 1.6 LB |
| EAN or UPC | 662355698525 |