- 1/8 in - 1/2 in Size Range
- 25 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| No. of Pieces | 25 |
| Size Range | 1/8 in - 1/2 in |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 5.6 LB |
| EAN or UPC | 662355698693 |
| No. of Pieces | 25 |
| Size Range | 1/8 in - 1/2 in |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 5.6 LB |
| EAN or UPC | 662355698693 |