- #1 - #60 Size Range
- 60 Pieces
- 135 degree Point Angle
- Steam Oxide Coating
| Size Range | #1 - #60 |
| No. of Pieces | 60 |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| Weight | 1.1 LB |
| EAN or UPC | 662355698853 |
| Size Range | #1 - #60 |
| No. of Pieces | 60 |
| Drill Type | Heavy-Duty |
| Point Angle | 135 degree |
| Weight | 1.1 LB |
| EAN or UPC | 662355698853 |