- 17/32 in - 1 in Size Range
- 16 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Size Range | 17/32 in - 1 in |
| No. of Pieces | 16 |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 9.1 LB |
| EAN or UPC | 662355698907 |
| Size Range | 17/32 in - 1 in |
| No. of Pieces | 16 |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Weight | 9.1 LB |
| EAN or UPC | 662355698907 |