- #42 Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 2.37 mm |
| Shank Size | 0.0935 in |
| Diameter - Wire | #42 |
| Shank Length - Metric | 38.1 mm |
| Overall Length | 2 in |
| No. of Flutes | 2 |
| Material | Carbide |
| Coating | Bright |
| Shank Length | 1.5 in |
| Flute Length | 0.5 in |
| Point Angle | 118 degree |
| Drill Style | Stub Length |
| Diameter - Decimal | 0.0935 in |
| Shank Type | Straight |
| Flute Length - Metric | 12.7 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662355786819 |

