- 19/64 in Diameter
- 3.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 60.32 mm |
| Diameter - Decimal | 0.296875 in |
| Shank Type | Straight |
| Shank Size - Metric | 7.54 mm |
| Flute Length | 2.375 in |
| Drill Style | Mechanics Length |
| Shank Size | 0.2969 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Overall Length | 3.875 in |
| Shank End Feature Length | 0.75 in |
| Material | HSS |
| Coating | Black & Gold |
| Shank Length | 1.5 in |
| Shank Length - Metric | 38.1 mm |
| Shank End Feature | 3 Flats |
| Diameter - Fraction | 19/64 in |
| Weight | 0.0 LB |

