- 31/64 in Diameter
- 4.875 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | Black & Gold |
| Point Angle | 135 degree |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Length - Metric | 41.27 mm |
| Drill Style | Mechanics Length |
| Shank Size | 0.4844 in |
| Diameter - Fraction | 31/64 in |
| Flute Length | 3.25 in |
| Diameter - Decimal | 0.484375 in |
| Shank End Feature | 3 Flats |
| Shank Size - Metric | 12.3 mm |
| Material | HSS |
| Shank Length | 1.625 in |
| Flute Length - Metric | 82.55 mm |
| Shank End Feature Length | 0.875 in |
| Overall Length | 4.875 in |
| Weight | 0.0 LB |

