- 39/64 in Diameter
- 6 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 6 in |
| Shank Size - Metric | 12.7 mm |
| Material | HSS |
| Diameter - Fraction | 39/64 in |
| Drill Style | Silver & Deming |
| Shank Size | 0.5 in |
| Shank Neck Length | 0.5 in |
| Coating | Steam Oxide |
| Shank Neck Diameter | 0.5654 in |
| Diameter - Decimal | 0.609375 in |
| Point Angle | 118 degree |
| Shank Type | Reduced |
| No. of Flutes | 2 |
| Flute Length | 3.125 in |
| Shank Length | 2.25 in |
| Flute Length - Metric | 79.38 mm |
| Shank Length - Metric | 57.15 mm |
| Weight | 0.0 LB |

