- 29/64 in Diameter
- 7.5 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Flute Length | 4.125 in |
| Diameter - Decimal | 0.453125 in |
| Diameter - Fraction | 29/64 in |
| No. of Flutes | 2 |
| Shank Type | #1 Morse Taper |
| Drill Style | Taper Shank |
| Flute Length - Metric | 104.77 mm |
| Point Angle | 118 degree |
| Overall Length | 7.5 in |
| Shank Length | 3.375 in |
| Coating | Steam Oxide |
| Shank Length - Metric | 85.72 mm |
| Weight | 0.0 LB |

